Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ TransAire™ 5 and 10 Escape Respirators

Catalog No. p-3491987 Shop All MSA Products
Change view
Click to view available options
Pressure:
2216 psig
3000 psig
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure
19-716-789 3000 psig
19-815-421 2216 psig
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-716-789 Supplier MSA™ Supplier No. 10008293
Only null left
Add to Cart
Add to Cart

Self-contained devices that assist personnel in escaping dangerous and deadly atmospheres

Provides emergency air in toxic or oxygen-deficient conditions

  • Urethane hood reduces fog and easily fits over eyeglasses and facial hair
  • Nylon cloth carrier is washable and can be worn on the waist, neck or shoulder
  • High-density polyethylene carrying case offers durable protection
  • Compact and lightweight

Certifications

TransAire 5: Certified to NIOSH Subpart H, 42 CFR, Part 84 Certified to TC-13F-445 for 5-minute rated service

TransAire 10: Certified to NIOSH Subpart H, 42 CFR, Part 84 Certified to TC-13F-446 for 10-minute rated service

Specifications

Certifications/Compliance NIOSH
Product Type Escape Respirator
Pressure 3000 psig
Flow Rate 40 L/min.
For Use With (Application) Aerobic escape applications
Includes Aluminum cylinder, yellow nylon carrier, 30 in. black rubber hood tube and urethane hood assembly
Temperature (English) Range 0° to 160°F
Temperature (Metric) Range -17.8° to 71.1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.