Learn More
Description
Luminator Plus, 16A. With acid.
Specifications
Specifications
| Product Type | Battery |
| Certifications/Compliance | MSHA |
| For Use With (Equipment) | Ultralight Cap Lamp System |
| Amperage | 16 A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.