Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ W65 Self-Rescuer™ Respirator

Catalog No. 19999363 Shop All MSA Products
Change view
Click to view available options
Product Type:
Protective Boot Cover
Self Rescuer Respirator
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-999-363 Protective Boot Cover
19-041-909 Self Rescuer Respirator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-363 Supplier MSA™ Supplier No. 449428
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • One-time emergency use against carbon monoxide
  • Ideal for construction and mining applications
  • Weighs only 2.2 lb. (1kg)
One-time emergency-use respiratory device protects against carbon monoxide gas from underground fires or explosions. During escape, the lightweight device in its rugged stainless-steel case provides respiratory protection against carbon monoxide in otherwise breathable air. Not for use in atmospheres with less than 19.5% oxygen or in atmospheres containing other toxic gases and vapors. Accessory black rubber protective boot for the Self-Rescuer is also available.

Order Info

Weighs only 2.2 lb. (1kg).

Compliance

MSHA and NIOSH approval TC-14G-82 for self-rescue from carbon monoxide.

Specifications

Color Black
Product Type Protective Boot Cover
For Use With (Application) Emergency use against carbon monoxide, ideal for construction and mining applications
For Use With (Equipment) Self rescuer respirator
Material Rubber
Weight (Metric) 1 kg
Weight (English) 2.2 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.