Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Web Restraint Lanyards

Catalog No. 19815598 Shop All MSA Products
Change view
Click to view available options
Adjustable:
No
Yes
Connector Types:
36C Snap Hooks
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable Connector Types
19-815-598 No 36C Snap Hooks
19-815-597 Yes 36C Snap Hooks
18-999-4723 Yes 36C Snap Hooks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-815-598 Supplier MSA™ Supplier No. 505197

missing translation for 'validMainframeMsg'

With self-locking snaphooks

  • Made of nylon
  • Non-adjustable
  • Single-leg fixed type
  • Harness connection: 36C
  • Anchorage connection: 36C
  • Length: 6 ft.
  • With 1 in. (2.5cm) strap

Compliance

ANSI Z359 and CSA Z259

Specifications

Material Nylon Web
Certifications/Compliance ANSI Z359 and CSA Z259
Load Bearing Capacity (English) 310 lb.
Length (Metric) 1.82 m
Length (English) 6 ft.
Leg Configuration Single-Leg
Connector Types 36C Snap Hooks
Adjustable No

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.