Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Workman™ Personal Fall Limiters

Catalog No. p-3901434 Shop All MSA Products
Change view
Click to view available options
Length (English):
12 ft.
Length (Metric):
3.7 m
Material:
Cable, thermoplastic housing
Web, thermoplastic housing
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Material
17-200-095 12 ft. 3.7 m Cable, thermoplastic housing
17-200-093 12 ft. 3.7 m Web, thermoplastic housing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-200-095 Supplier MSA™ Supplier No. 10104793

Lightweight design with a 400 lb. (181kg) working capacity

  • Durable, engineered thermoplastic housing to increase service life
  • Rugged, impact-absorbing protective bumpers for added durability
  • Constant lock-up rate to prevent the erratic lock-up
  • Integral load indicator alerts user when it is time to remove from service
  • SRL connector with integral swivel

No factory recertification is required unless unit is involved in a fall.

Compliance

Meet ANSI™ A10.32, CSA, and all applicable OSHA standards.

Specifications

Material Cable, thermoplastic housing
Includes 1 in. Steel carabiner, 36C Steel snap hook lifeline connection
Certifications/Compliance ANSI Z359.14, all applicable OSHA standards, and is CSA & EN certified.
Load Bearing Capacity (Metric) 181.43 kg
For Use With (Application) Fall protection
Length (English) 12 ft.
Product Type Workman™ personal fall limiter
Load Bearing Capacity (English) 400 lb.
Length (Metric) 3.7 m

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.