Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Workman™ Shock-Absorbing Lanyards

Catalog No. 17200115 Shop All MSA Products
Change view
Click to view available options
Connector Types:
Harness connection: LC; Anchorage connection: two LC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
17-200-115 Harness connection: LC; Anchorage connection: two LC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-115 Supplier MSA™ Supplier No. 10073708

missing translation for 'validMainframeMsg'

Adjustable, 6 ft. (1.8m) polyester

  • Polyester shock absorber
  • Zinc-plated, stamped-alloy steel snap hook
  • Zinc-plated, forged-alloy steel adjusting hardware
  • LC harness connections

Order Info

Maximum Capacity: 310 lb. (141kg) for ANSI™ Z359.1; 254 lb. (115kg) for CSA Z259.11-05 E4. Length: 6 ft. (1.8m).

Compliance

Meets applicable OSHA standards; ANSI™ Z359.13 and ANSI A10.32; EN 354 and EN 355; CSA Z259.11-05 and CSA 0815-2014 requirements.

Specifications

Adjustable Yes
Length (English) 6 ft.
Certifications/Compliance Meets ANSI A10.32, ANSI Z359.1-1992 (R1999); and CSA Z259.11-05 E4OSHA 1910.66 and 1926.502 standards.
Connector Types Harness connection: LC; Anchorage connection: two LC
Leg Configuration Double-Leg
Length (Metric) 1.8 m

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.