Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Workman™ Twin Leg Personal Fall Limiter

Alternative to twin-leg shock-absorbing lanyards

Specifications

Length (English) 6 ft.
View More Specs

Products 4
Catalog Number Mfr. No. Certifications/Compliance Connector Types Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Connector Types Price Quantity & Availability  
17-200-096
View Documents
MSA™
10118937
Meets ANSI A10.32 and ANSI Z3591-2007, and OSHA standards. 36CL Snap Hook N/A N/A N/A
17-200-097
View Documents
MSA™
10120050
OSHA compliant AL59 Snap Hook N/A N/A N/A
17-200-098
View Documents
MSA™
10120051
OSHA compliant LC Snap Hook N/A N/A N/A
17-200-099
View Documents
MSA™
10120052
Meets ANSI A10.32 and ANSI Z3591-2007, and OSHA standards. 36C Snap Hook N/A N/A N/A
Description

Description

  • Continuous connection (100% tie-off) while moving from one location to another
  • 400 lb. working capacity
  • Compact, lightweight design with robust thermoplastic housing
  • 6 ft. working length
  • Impact indicators on each lifeline
  • Fall arrest distance limited to less than 42 in.
  • Fall arrest forces limited to less than 900 lb.
  • Two accessory lanyard keepers for line stowagebullets1

Compliance

Meet OSHA approved. Models with 36C and 36CL snaphooks also meet ANSI Z359.14

Specifications

Specifications

6 ft.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.