Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MTR Series Refrigerated Centrifuges

Catalog No. 75002588
Change view
Click to view available options
Model:
IVD-MD
MTR 17 IVD-MD, US Only
MTR 21 IVD-MD
MTR 21 IVD-MD US Only
Voltage:
120 V
230 V
Rotor:
24 x 1.5/2 mL
24 x 2 mL and 18 x 2 mL
Max. Speed:
13,300 rpm
14,800 rpm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Rotor Max. Speed
75-002-588 IVD-MD 120 V 24 x 1.5/2 mL 13,300 rpm
75-002-591 IVD-MD 120 V 24 x 1.5/2 mL 14,800 rpm
75-002-590 MTR 21 IVD-MD 120 V 24 x 2 mL and 18 x 2 mL 14,800 rpm
75-002-597 MTR 17 IVD-MD, US Only 230 V 24 x 1.5/2 mL 13,300 rpm
75-002-599 MTR 21 IVD-MD US Only 230 V 24 x 1.5/2 mL 14,800 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 75-002-588 Supplier Thermo Scientific™ Supplier No. 75002588
Add to Cart
Add to Cart

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Noise Level <48 dBA
Certifications/Compliance UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Ventilated No
Dimensions (L x W x H) Exterior 44 x 29 x 33 cm
Model IVD-MD
Rotor Included Yes
Refrigerated Yes
Green Technology Yes
Net Weight 25 kg
Voltage 120 V
Rotor 24 x 1.5/2 mL
Product Type MTR 17
Display Type Keypad
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.