Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Multi Bulk Dispenser with Catch Basin (Wall Mount, Bumpons)
SDP

Catalog No. 01259316
Change view
Click to view available options
No. of Compartments:
1
2
3
4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
01-259-316 4
01-259-281 1
01-259-303 2
01-259-294 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-259-316 Supplier Poltex LLC Supplier No. CTCHDSP4W
Add to Cart
Add to Cart

The multi bulk dispenser with catch basin holds and dispenses bulk PPE.

  • Open top hinged lid to fill, dispense from bottom
  • Catch basin to prevent waste
  • Choose from 1, 2, 3, or 4 position
  • Available in Wall Mount/Countertop, HB Tape Mount, or Magnet Mount
  • PETG construction
  • Made in the USA

Specifications

Product Type Bulk Dispenser
Color Clear
Dimensions (L x W x H) 29.5 x 7.7 x 22 in.
Width (English) 7.7 in.
Height (English) 22 in.
Holds PPE
Material PETG
Mounting Wall Mount
No. of Compartments 4
Product Style Hinged Lid with Front Access Tray
For Use With (Equipment) Disposable Gloves, PPE
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.