Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Multi-Flex™ Inflatable Pipe Plug
SDP

Catalog No. 18366626 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-366-626 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-626 Supplier PIG™ Supplier No. PLR112
Add to Cart
Add to Cart

Inflatable pipe plug expands to temporarily block pipes during repairs or in the event of a spill.

  • Small, flexible design can be snaked through hot tap or branch pipes into larger pipelines that are otherwise inaccessible
  • Pipe plug inflates up to eight times its size to prevent the flow of liquids during repairs or to block pipes or drains in the event of a spill
  • Inflate fully or partially to fit your application
  • UV-resistant, nylon-reinforced nitrile resists oils and has a shelf life of more than ten years
  • Compact size takes up very little storage space and is ideal for grab-and-go applications
  • Fits 5.5 to 16 in. diameter pipes

Specifications

Material Plastic
Type Pipe Plug
Length (English) 36 in.
Length (Metric) 91 cm
Width (English) 8 in.
Width (Metric) 20 cm
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.