Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ MULTI GREEN™ ECO Hand Cleaner
SDP

Catalog No. 19043872 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
296 mL
1.89 L
3.78 L
Quantity:
4 Pk.
8 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
19-043-872 296 mL 8 Pk.
19-043-871 1.89 L 4 Pk.
19-043-870 3.78 L 4 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-043-872 Supplier GOJO™ Supplier No. 235708
This item is not returnable. View return policy

GOJO™ MULTI GREEN™ ECO Hand Cleaner is an eco-friendly, multi-purpose hand cleaner with natural pumice scrubbers.

  • Gel-style hand cleaner clings to hands and spreads easy.
  • Contains natural pumice scrubbers.
  • USDA BioPreferred™ Certified.
  • EcoLogo™ Certified.
  • Readily biodegradeable.
  • Contains a natural citrus solvent.
  • Meets California VOC requirement for consumer products.
  • Effective on oil, grease, paint, tar, and asphalt.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy Duty Hand Cleaner
Color Green
For Use With (Application) Oil, Grease, Oil Based Paint, Tar, Asphalt, Mud, Clay, Soil, Brake Dust, Carbon Black, Shellacs, Urethanes, Varnish, Wood Stain, Gasket Sealers, Asphalt Sealers, Creosote, Modern Printing Ink
Quantity 8 Pk.
Volume (English) 10 oz.
Volume (Metric) 296 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.