Learn More
Dukal™ Multi-Layer Isolation Gown
Description
- Made of quality multi-layer material
- Features elastic wrists with waist tie and neck closures
Specifications
Specifications
| Product Type | Isolation Gown |
| For Use With (Application) | Personal Protection |
| Size | Universal |
| Gender | Unisex |
| No. of Pockets | None |
| Material | SMS |
| Color | Yellow |
| Closure Type | Neck and Waist Ties |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Show More |
Not made with natural rubber latex
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.