Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Multi-lingual Wide Mouth GHS Wash Bottles, 250mL
SCI_ED

Catalog No. S29232 Shop All Dynalab Corporation Products
Change view
Click to view available options
Chemical Label:
Acetone
Ethanol
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chemical Label
S29232 Ethanol
S29231 Acetone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29232 Supplier Dynalon™ Supplier No. 5064850002/EMD
Add to Cart
Add to Cart

Ideal for storing solvents. Dynalon™ Multi-lingual Wide Mouth GHS Wash Bottles features patented DripLok™ vapor venting valve that prevents solvent drips.

  • Choose from four solvent labels, all including the new Globally Harmonized Symbols (GHS), NFPA diamond, risk phrases and safety information
  • Printed in 4 languages (English, French, German and Spanish)
  • Fitted with color coded one-piece PP closures
  • Closures feature precision jet-tip aperture for fine control
  • Supplied in shrink wrapped pack of 5 wash bottles

Specifications

Capacity (Metric) 250 mL
Material LDPE
Height (Metric) 145 mm
Chemical Label Ethanol
Closure Material Polypropylene
Diameter (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.