Learn More
Werner Multi-Position Fiberglass Pro Ladder
Description
Non-conductive fiberglass rails
- Five positions:Twin Step Ladder, Stairway Step Ladder, Extension ladder, 2-Scaffold bases, and Wall Ladder
- Compact storage position is great for easily taking the ladder up stairs or on lifts
- Wide rungs for standing comfort
- Slip-resistant feet
- Adjustable telescoping design for maximum versatility
- Designed for both 1-person and 2-person jobs
- Size refers to the ANSI definition of length. ANSI code: A14.2-2017 6.2.4
- Impact resistant hand grips
- Shatter-Proof J-Locks
Specifications
Specifications
| Height (English) | 8.4 ft. |
| Length (English) | 67 in. |
| Load Capacity (English) | 300 lb. |
| Load Capacity (Metric) | 136.1 kg |
| Model | FMT Series |
| Material | Fiberglass |
| Product Type | Multi-Position Ladder |
| Dimensions (L x W x H) | 67 x 28.8 x 8.4 in. |
| Quantity | 1 Ea. |
| Width (English) | 28.8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.