Learn More
Description
For laboratory analyzers
- Available in a variety of sizes and designed for use on most popular instruments in the industry
- Polystyrene (PS) sample cups made to the exact specifications of the OEM
- Provide excellent optical properties
Specifications
Specifications
| Quantity | 1000/Pk. |
| Capacity (Metric) | 2 mL |
| Product Type | Sample Cup |
| Capacity (English) | 0.06 oz. |
| Material | Polystyrene |
| For Use With (Application) | For use on the most popular instruments in the industry |
| For Use With (Equipment) | Hitachi™ and many other laboratory analyzers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.