Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Multi-Purpose Sample Cups

Catalog No. 22170407 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
0.25 mL
0.5 mL
1.5 mL
2 mL
3 mL
4 mL
Quantity:
1000/Pk.
6000/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
22-170-407 3 mL 1000/Pk.
14-377-50 3 mL 6000/Cs.
21-200-250 1.5 mL 1000/Pk.
22-170-251 0.5 mL 1000/Pk.
22-170-161 0.25 mL 1000/Pk.
22-170-167 2 mL 1000/Pk.
22-170-166 4 mL 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-170-407 Supplier Globe Scientific Supplier No. 110911C
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For laboratory analyzers

  • Available in a variety of sizes and designed for use on most popular instruments in the industry
  • Polystyrene (PS) sample cups made to the exact specifications of the OEM
  • Provide excellent optical properties

Specifications

Quantity 1000/Pk.
Capacity (Metric) 3 mL
Product Type Sample Cup
Capacity (English) 0.1 oz.
Material Polystyrene
For Use With (Application) For use on the most popular instruments in the industry
For Use With (Equipment) Hitachi™ and many other laboratory analyzers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.