Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Multi-Sample Needle

Catalog No. 22024449
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Length (English) Needle:
1 in.
1.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-024-449 20 G 1 in.
22-024-451 21 G 1 in.
22-024-452 21 G 1.5 in.
22-024-453 22 G 1 in.
22-024-454 22 G 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-024-449 Supplier Sol-M™ Supplier No. 110201020006
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed to allow for the collection of blood into multiple vacuum collection tubes during a single venipuncture.

  • Black dot on multi-sample needle hub ensures bevel up orientation
  • Low-angle bevel design allows easy penetration
  • Color-coded caps and hubs allow easy identification of needle gauge size
  • Premium rubber sheathed needle point for maximum multi-puncture sealing capability
  • Compatible with all standard holders

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Description Bevel Up Indicator
Needle Gauge 20 G
Latex Free Yes
Length (English) Needle 1 in.
Disposable Single-use
Length (Metric) Needle 25.4 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Blood Collection Tube Holder
Connection Type Removable
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.