Learn More
Sol-M™ Multi-Sample Needle
Description
- Black dot on multi-sample needle hub ensures bevel up orientation
- Low-angle bevel design allows easy penetration
- Color-coded caps and hubs allow easy identification of needle gauge size
- Premium rubber sheathed needle point for maximum multi-puncture sealing capability
- Compatible with all standard holders
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Description | Bevel Up Indicator |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Disposable | Single-use |
| Length (Metric) Needle | 25.4 mm |
| Needle Point Style | Triple-bevel |
| For Use With (Equipment) | Blood Collection Tube Holder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.