Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ Multichannel PipetmanTM L Pipetter Trade-in Promotion

Catalog No. FA10036TG Shop All Gilson Products
Change view
Click to view available options
Model:
P12X200L
P12x300L
P8x200L
P8x300L
Number of Channels:
8
12
Volume (Metric):
20 to 200 μL
20 to 300 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Number of Channels Volume (Metric)
FA10036TG P12X200L 12 20 to 200 μL
FA10035TG P8x200L 8 20 to 200 μL
FA10037TG P8x300L 8 20 to 300 μL
FA10038TG P12x300L 12 20 to 300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FA10036TG Supplier Gilson™ Supplier No. FA10036T
Add to Cart
Add to Cart

Designed for performance and comfort, PipetmanTM L Multichannel Pipette comes in a comprehensive range of models, adapted to your needs in the lab. Comfortable, precise, accurate, and reliable, offers optimized performance across channels for uniform sample delivery.

Available as a fixed or variable volume, PipetmanTM L air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
  • Fixed volume single channel models covering a volume range from 1 μL to 5000 μL

Specifications

Compatible Tips Diamond™ D200 Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Yellow
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polypropylene
Model P12X200L
Number of Channels 12
Product Line Pipetman L
Programmability No
Sterility Non-sterile
Type Multichannel Pipette
Volume (Metric) 20 to 200 μL
Quantity 1
Width (English) 5.98 in
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.