Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Multichannel Pipette Hanger, 2 Positions
SDP

Catalog No. 22000747
Change view
Click to view available options
Includes:
Magnet Mount
VHB Tape Mount
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-000-747 VHB Tape Mount
22-000-746 Magnet Mount
22-000-748 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-000-747 Supplier Poltex Supplier No. MULTLT2T
Add to Cart
Add to Cart
This item is not returnable. View return policy

PETG constructed multichannel pipette hanger with 2 positions.

  • Choose from wall mount, powerful magnets, or VHB tape

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material PETG
Positions 2
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
Length (English) 5 in.
Width (English) 4 in.
Height (English) 3.5 in.
Includes VHB Tape Mount
Product Type Pipette Rack
Shelves None
Array 1 x 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.