Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Multiple Adapters - Three Neck
SCI_ED

Catalog No. S29449 Shop All Eisco Products
Change view
Click to view available options
Cone Size:
34/35
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cone Size
S29449 34/35
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29449 Supplier Eisco™ Supplier No. CH0826C
Add to Cart
Add to Cart

Made from high quality borosilicate 3.3 glass featuring 3 necks. Two necks are parallel and one is at a 45° angle

  • Glass multiple adapter with 3 necks
  • Includes two parallel necks and one at 45°
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Cone Size 34/35
    For Use With (Application) Connecting glassware
    Height (Metric) 14.7 cm
    Length (Metric) 13.2 cm
    Material Borosilicate Glass (3.3)
    Product Type Multiple Adapter
    Quantity 1
    Standard Taper Joint No. 19/26
    Width (Metric) 2.8 cm

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.