Learn More
Plas Labs™ Multiple Cubicle Clear Acrylic Desiccator without Plenum
Shop All Plas-Labs, Inc. Products

Description
- For light sesitive materials
- Includes stainless steel support cart with casters and brakes
- Two shelves included per cubicle
Specifications
Specifications
| Color | Clear |
| Material | Acrylic |
| Door Style | 4 Doors |
| Includes | Stainless steel support cart with casters and brakes |
| No. of Shelves | 2 per cubicle |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Height (English) | 27 in. |
| Height (Metric) | 68.5 cm |
| Depth (English) | 18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.