Learn More
Description
- For light sesitive materials
- Includes stainless steel support cart with casters and brakes
- Two shelves included per cubicle
Specifications
Specifications
| Includes | Stainless steel support cart with casters and brakes |
| No. of Shelves | 2 (8/chamber) |
| Shelf Type | Perforated |
| Width (English) | 48 in. |
| Width (Metric) | 122 cm |
| Height (English) | 62 in. |
| Height (Metric) | 157.4 cm |
| Depth (Metric) | 60.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
