Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Multipurpose Tear Resistant Tags for M6/M7 Printers

Catalog No. 17012029 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English) Hole:
0.187 in.
0.22 x 0.062 in.
Height (English):
1.125 in.
3 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter)
M610, M611, M710, BMP61, BMP71
M710, BMP71
Width (English):
0.758 in.
1.75 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Hole Height (English) For Use With (Equipment) Width (English)
17-012-029 0.187 in. 1.125 in. M710, BMP71 1.75 in.
17-012-041 0.187 in. 1.125 in. M610, M611, M710 (with Media Adapter) 1.75 in.
17-012-030 0.22 x 0.062 in. 3 in. M710, BMP71 0.758 in.
17-012-040 0.22 x 0.062 in. 3 in. M610, M611, M710 (with Media Adapter) 0.758 in.
17-012-031 0.22 x 0.062 in. 3 in. M610, M611, M710, BMP61, BMP71 0.758 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-012-029 Supplier Brady™ Supplier No. M736109
Add to Cart
Add to Cart

Durable, non-adhesive polyethylene is a multipurpose, matte finish tag material that allows these tags to be used for a variety of tag applications.

  • Highly tear resistant and able to withstand cold temperatures
  • Ideal material for both thermal transfer and dot matrix printing methods
  • Service temperature of -40°C to +49°C (-40°F to +120°F)
  • B-109 polyethylene material
  • For use in Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
  • RoHS Compliant

Specifications

Quantity 250 Tags
Alternate Part Number M7-36-109
Type Safety Tag
Certifications/Compliance ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color White
Material Polyethylene
Finish Matte
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling, Inventory and Safety Identification
Height (English) 1.125 in.
Height (Metric) 28.58 mm
Includes Roll of Tags
Shape Rectangle
Thickness 0.0085 in.
Temperature Range (Metric) -40°C to +49°C
Temperature Range (English) -40°F to +120°F
Style Die-cut
Waterproof No
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Diameter (English) Hole 0.187 in.
Diameter (Metric) Hole 4.75 mm
Label Type Thermal Transfer
For Use With (Equipment) M710, BMP71
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.