Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ MultiRack Filter Tips

Catalog No. 07202419 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
100 μL
200 μL
300 μL
1250 μL
Tip Style:
Extended Length
Extended Length, Low Retention
Universal
Universal, Low Retention
Rack Color:
Blue
Green
Red
Yellow
Quantity:
768/pk, 5 pks/cs
960/pk, 5 pks/cs
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tip Style Rack Color Quantity
07-202-419 200 μL Extended Length Yellow 960/pk, 5 pks/cs
07-202-416 10 μL Extended Length Red 960/pk, 5 pks/cs
07-202-423 10 μL Extended Length, Low Retention Red 960/pk, 5 pks/cs
07-202-417 20 μL Universal Yellow 960/pk, 5 pks/cs
07-202-424 20 μL Universal, Low Retention Yellow 960/pk, 5 pks/cs
07-202-418 100 μL Universal Yellow 960/pk, 5 pks/cs
07-202-425 100 μL Universal, Low Retention Yellow 960/pk, 5 pks/cs
07-202-420 200 μL Extended Length Yellow 768/pk, 5 pks/cs
07-202-426 200 μL Extended Length, Low Retention Yellow 960/pk, 5 pks/cs
07-202-427 200 μL Extended Length, Low Retention Yellow 768/pk, 5 pks/cs
07-202-421 300 μL Extended Length Green 768/pk, 5 pks/cs
07-202-428 300 μL Extended Length, Low Retention Green 768/pk, 5 pks/cs
07-202-422 1250 μL Extended Length Blue 768/pk, 5 pks/cs
07-202-429 1250 μL Extended Length, Low Retention Blue 768/pk, 5 pks/cs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 07-202-419 Supplier Axygen™ Supplier No. MRF200NXRS
Add to Cart
Add to Cart
This item is not returnable. View return policy

MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in Bulk, Racked, Filter and Reload packaging styles to meet the variety of needs in the lab setting.

The Axygen MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in bulk, racked, filter, and reload packaging styles to meet the variety of needs in the lab setting. The MultiRack tip system offers standard and extended length tips covering volumes from 1 μL to 1250 μL. For racked and reload packaging styles, the tips are pre-loaded into easy-load color-coded deck inserts. With the smaller footprint and reusable rack, this system uses 30% less plastic, minimizing the environmental impact. The stackable design saves critical bench space. Axygen MultiRack Tip System products are made in the USA and meet ISO standards. All tips are free of detectable RNase, DNase, DNA, and pyrogens. For more details visit our Certificates page at www.corning.com/lifesciences.
Features
• Reusable rack with reload systems 
• Smaller footprint and stackable design, saving valuable bench space
• Extended tips offered in 10, 300, and 1250 μL (1000 μL extended length) volumes
• Color-coded racks for easy volume identification

 

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 200 μL
Volume (Metric) Dispensing 200 μL
Filtered Filtered
Sterility Sterile
Color Yellow
Rack Color Yellow
Autoclavable Autoclavable
Certifications/Compliance ISO 13845
Clean Claims Free of detectable DNAse/RNAse, human DNA, and PCR inhibition
For Use With (Application) Liquid Handling Viscous Liquids
Format Hinged Rack
Tip Style Extended Length
Packaging Hinged rack
Quantity 960/pk, 5 pks/cs
Product Type Filtered Pipette Tips
Includes 5 Racks x 96 Tips
Green Features Produced without Intentionally Added PFAS, Reusable Rack
Color Code Yellow
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line MultiRack
Material Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.