Learn More
MilliporeSigma™ MultiScreen™ PCRμ96, PCR96, and PCR384 Filter Plates
Shop All MilliporeSigma ProductsDescription
- Nonsterile, clear polystyrene 96- and 384-well plates
- Size-exclusion proprietary membranes retain DNA products at the surface
- Complete in 10 to 12 minutes vacuum-based protocols without centrifugation, binding, or eluting
- Suitable with 96- or 384-tip liquid handlers capable of pipetting ≤25μL/sec. or with plate shakers that have a 0.12 in. orbit at 1100rpm Working well volume, 10 to 300μL; nonrecoverable volume, <2μL
- High-throughput format meets SBS (Society of Biomolecular Screening) standard
- High-purity PCR product is ready for microarray spotting, sequencing, and cloning
Order Info
MultiScreen Vacuum Manifolds available
Specifications
Specifications
| Certifications/Compliance | SBS |
| Format | Standard |
| Array | 8 x 12 |
| Color | Purple |
| Product Type | MultiScreen PCRμ96 |
| Material | Polystyrene |
| Volume (Metric) Well | 150 μL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| For Use With (Application) | Purification of PCR products |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.