Learn More
Beckman Coulter Multisizer™ 4e Coulter Counter
The Multisizer 4e Coulter Counter uses the Coulter Principle to detect particles via electrical zone sensing, regardless of the particle’s nature or optical properties. Therefore, the Coulter Counter is an ideal tool for detecting and counting a wide variety of particles.
Supplier: Beckman Coulter B43905/DEL
Description
Versatility
- Aperture sizes ranging from 10 μm to 2000 μm in diameter for current & future needs
- Multiple aperture options & data overlay capability for analyzing complex samples over wide particle size distribution
Sample Detection
- Analyze materials in aqueous or non-aqueous solvents
- Detect particles regardless of material type or optical properties
- Ideal for biological or non-biological samples
Rapid Particle Counting
- Typical sampling rates up to 10,000 counts per second
- Detect & count particles ranging from 0.2 μm to 1600 μm in diameter
- Compatible with sample volumes as small as 5 mL
Data Management
- Digital pulse data can be stored & re-analyzed as needed
- Software features for 21 CRF Part 11 compliance for audit control & security
- Variety of calibration beads & V-check validation controls

Specifications
Multisizer™ 4e Coulter Counter Instrument and Accessories | |
25 in. | |
20 in. | |
25 in. | |
170 lb. | |
100/210 VAC | |
Multisizer 4e Coulter Counter Instrument, Aperture Tube (100 μm), Footed Beakers (100, 200, and 400 mL), Accuvette ST Vials, ISOTON II Electrolyte, Coulter Clenz Cleaning Agent (5 L), Spigots (2), Particle Size Standards (L10 and L20) |
Multisizer™ 4e | |
63.5 cm | |
50.8 cm | |
63.5 cm | |
77 kg | |
Particle Counting and Detection |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.