Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multistage Gas Cylinder Regulators

For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.

 View more versions of this product

Catalog No. 10-575-135


Only null left
Add to Cart

Alert:

Not for use with corrosive, toxic or high-purity gases.


Description

Description

For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.

Ideal for applications requiring maintenance of a constant delivery pressure until cylinder contents are close to empty.

  • Feature Neoprene diaphragms reinforced with nylon fabric, nylon seals, Orthane™ seats for first and second stages
  • Dual-scale gauges (PSI/KPa), brass bonnet, External self-reseating relief valve and easy pressure-adjusting knob
  • Delrin Cap Bushing for smooth pressure adjustment
  • Outlet Needle Valve with 1/4 in. NPT male thread
Specifications

Specifications

Brass
1 to 40 psi
Cylinder Regulator
Argon, Helium, Nitrogen
580
2 to 60 psi
Yes
Orthane™
Outlet needle valve with 0.25 in. NPTM thread
Neoprene
Noncorrosive gases, requiring maintenance of a constant delivery pressure until cylinder contents are empty
Dual-scale
Multi
3000 psi
Nylon Fabric, Nylon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.