Learn More
Description
For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.
Ideal for applications requiring maintenance of a constant delivery pressure until cylinder contents are close to empty.
- Feature Neoprene diaphragms reinforced with nylon fabric, nylon seals, Orthane™ seats for first and second stages
- Dual-scale gauges (PSI/KPa), brass bonnet, External self-reseating relief valve and easy pressure-adjusting knob
- Delrin Cap Bushing for smooth pressure adjustment
- Outlet Needle Valve with 1/4 in. NPT male thread
Specifications
Specifications
| Bonnet Material | Brass |
| Connection Type | Outlet needle valve with 0.25 in. NPTM thread |
| Delivery Pressure | 1 to 250 psi |
| Diaphragm Material | Neoprene |
| Type | Cylinder Regulator |
| For Use With (Application) | Noncorrosive gases, requiring maintenance of a constant delivery pressure until cylinder contents are empty |
| Gases Measured | Argon, Helium, Nitrogen |
| Gauge | Dual-scale |
| Inlet | CGA 580 |
| No. of Stages | Multi |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.