Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multistage Gas Cylinder Regulators

Catalog No. 10575141 Shop All Fisherbrand Products
Change view
Click to view available options
Inlet:
CGA 280
CGA 296
CGA 320
CGA 346
CGA 350
CGA 500
CGA 510
CGA 540
CGA 580
CGA 590
Delivery Pressure:
1 to 125 psi
1 to 15 psi
1 to 250 psi
1 to 325 psi
1 to 40 psi
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet Delivery Pressure
10-575-141 CGA 350 1 to 40 psi
10-575-142 CGA 350 1 to 125 psi
10-575-133 CGA 346 1 to 40 psi
10-575-150 CGA 500 1 to 125 psi
10-575-136 CGA 580 1 to 125 psi
10-575-152 CGA 296 1 to 125 psi
10-575-139 CGA 320 1 to 40 psi
10-575-147 CGA 280 1 to 40 psi
10-575-140 CGA 320 1 to 125 psi
10-575-151 CGA 296 1 to 40 psi
10-575-149 CGA 500 1 to 40 psi
10-575-144 CGA 540 1 to 40 psi
10-575-146 CGA 540 1 to 325 psi
10-575-131 CGA 510 1 to 15 psi
10-575-134 CGA 590 1 to 40 psi
10-575-148 CGA 280 1 to 125 psi
10-575-137 CGA 580 1 to 250 psi
10-575-138 CGA 580 1 to 325 psi
10-575-145 CGA 540 1 to 125 psi
10-575-135 CGA 580 1 to 40 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options

Not for use with corrosive, toxic or high-purity gases.

Catalog No. 10-575-141
Add to Cart
Add to Cart

Not for use with corrosive, toxic or high-purity gases.

For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.

For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.

Ideal for applications requiring maintenance of a constant delivery pressure until cylinder contents are close to empty.

  • Feature Neoprene diaphragms reinforced with nylon fabric, nylon seals, Orthane™ seats for first and second stages
  • Dual-scale gauges (PSI/KPa), brass bonnet, External self-reseating relief valve and easy pressure-adjusting knob
  • Delrin Cap Bushing for smooth pressure adjustment
  • Outlet Needle Valve with 1/4 in. NPT male thread

Specifications

Bonnet Material Brass
Connection Type Outlet needle valve with 0.25 in. NPTM thread
Delivery Pressure 1 to 40 psi
Diaphragm Material Neoprene
Type Cylinder Regulator
For Use With (Application) Noncorrosive gases, requiring maintenance of a constant delivery pressure until cylinder contents are empty
Gases Measured Hydrogen
Gauge Dual-scale
Inlet CGA 350
No. of Stages Multi
Outlet Gauge Pressure 2 to 60 psi
Pressure Range (Inlet) 3000 psi
Relief Valve Yes
Seal Material Nylon Fabric, Nylon
Seat Material Orthane™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.