Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Multitest Slide

Catalog No. 096041505E Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Length (Metric):
2 mm
3 mm
Width (Metric):
5 mm
Diameter (Metric):
4 mm
8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Diameter (Metric)
096041505E 3 mm 5 mm 4 mm
096041805E 2 mm 5 mm 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 096041505E Supplier MP Biomedicals™ Supplier No. 096041505E

Multitest Slide with a hydrophobic blue PTFE coating to keep your samples in the wells. Wells spacing is same as standard microplates. A 4-channel pipette can be used to transfer samples directly from the microplate to the slide. Appropriate for one-time use.

The uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.

  • Self-draining surface
  • Sterilizable
  • Resistant to direct heat
  • Resistant to common organic solvents and fixatives
  • One-time use
  • Numbered
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 3 mm
Width (Metric) 5 mm
Type Cell Culture Slide
Well Count 15
Diameter (Metric) 4 mm
Quantity 100/Box

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.