Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Muscular Figurine
SCI_ED

Catalog No. S80972 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80972 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80972 Supplier Walter Products™ Supplier No. B10436
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Roughly 1/4 natural size, this model shows the superficial muscles of the human body

  • 1/4 life-size model of muscular human body made exclusively from high quality medical PVC
  • Shows the topography of the muscles
  • Mounted on a 10.5 x 5.5 in. base
  • Non-detachable

Specifications

For Use With (Application) Education
Height (Metric) 38 cm
Includes Model & base
Length (Metric) 15 cm
Material PVC
Quantity 1
Weight (Metric) 1.18 kg
Width (Metric) 28 cm
Product Type Model, Muscular Figure
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.