Learn More
Description
Eliminates potentially harmful UV rays from escaping the enclosure. High-intensity fluorescent lamp effectively illuminates the work area.
- Features seamless polypropylene design for easy decontamination between amplifications
- Offers clear polycarbonate access with overlap and safety position switch
- UV shelf with integrated holder accommodates four pipets
- High intensity fluorescent lamps and shortwave UV light
Specifications
Specifications
| Product Type | Dead Air Box |
| Lighting Type | Fluorescent, UV |
| Material | Polycarbonate |
| Depth (English) | 20 in. |
| Depth (Metric) | 508 mm |
| Dimensions (D x W x H) | 20 x 23.5 x 29 in. (508 x 902 x 737 mm) |
| Dimensions (L x W x H) | 24 x 36 x 29.5 in. |
| For Use With (Application) | PCR Experiments |
| Height (English) | 29.5 in. |
| Height (Metric) | 749 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
