Learn More
Description
MyPIPETMANTM Enterprise pipettes are produced in a series of at least 150 units (in a mix of different volumes). All pipettes inside a series have the same technical features, design, and information printed on the handle.
- Select your preferred technical features to optimize the use of your pipette and overall productivity in the lab
- Color choices and printing options on your pipette allow for better organization and identification within your workflow
Specifications
Specifications
| Compatible Tips | Diamond Tips, Amplipur Tips |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Red |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | Pipette Tip 0.5 to 20 μL |
| Grip Type | Textured |
| Material | Polypropylene, PVDF, PBT |
| Model | P12x10 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
