Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ myPlate Magnetic Stirrer
SDP

Catalog No. 01183243 Shop All IKA Works Products
Change view
Click to view available options
Electrical Requirements:
100 to 240 V, 50/60 Hz, 4 W, 300 mA
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
01-183-243 100 to 240 V, 50/60 Hz, 4 W, 300 mA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-243 Supplier IKA™ Supplier No. 25005156
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

IKA myPlate Magnetic Stirrer with personal interchangeable frame and easy-to-use design that allows you to set it up by yourself.

  • Device equipped with a decorative image template that can be exchanged easily through the convenient interchangeable frame
  • Allows you to convert the magnetic stirrer into a canvas of pictures
  • High chemical resistance
  • Electronically controlled motor
  • Digital speed indicator

Specifications

Speed 100 to 2500 rpm
Diameter (English) 5.3 in.
Diameter (Metric) 135 mm
Dimensions (L x W x H) 30 x 152 x 164 mm
Electrical Requirements 100 to 240 V, 50/60 Hz, 4 W, 300 mA
Includes Speed adjustment push-button
Motor Type Rotates to the left
Temperature Range (Metric) 5°C to 40°C
Weight (Metric) 0.76 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.