Learn More
Thermo Scientific™ mySPIN 6 Portable Kit - Centrifuge, Transport Box with Dividers, 2 Rotors, Storage Case, Adapters, Tube Rack
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ mySPIN™ 6 Portable Kit is available for sample separations up to 2,000 x g performed outside the laboratory or in a remote location where an alternative electrical supply is necessary.
Enjoy convenience and durability with your remote location separation needs with our portable centrifuge kit, featuring:
Easy to Use:
- Easy operation, and palm-shaped lid for left- or right-handed users
- Quick spin feature
- Quiet operation, low vibration
- Tool-free, quick rotor exchange
- Safety features including unit will not operate without lid in place for safety
- Includes 2 rotors to accommodate 0.2, 0.5, 1.5 2.0mL microcentrifuge tubes and PCR strip tubes
Portable Convenience:
- Drop tested durable transparent PC transport box with inserts protects the mySPIN 6 and its contents
- 16 space tube rack that can transport important samples safely
- 12 V car adapter; allows the mySPIN 6 to be powered in the field
Applications:
- The Portable Centrifuge Kit allows separation flexibility to fit your field application needs:
- Large animal and livestock testing
- Student field work, remote field stations, marine biology
- Forensic work and emergency response
- Wastewater checks and water pollution
- Soil analysis and milk collect testing
Specifications
Specifications
| Capacity | 6 x 2 mL |
| Max. Speed | 6,000 rpm |
| Max. RCF | 2,000 x g |
| Noise Level | 51-53 dB(A) |
| Certifications/Compliance | CSA, CE, UL |
| Includes | mySPIN 6, 6 x 1.5/2.0mL rotor, 16 x 0.2mL tube rotor (singles or 2 x 8 strip), 6 tube adapters 0.2mL, 6 tube adapters 0.5mL, 4 replacement O-rings, storage case for rotors and adapters, universal power adapter 110-240 V 50/60 Hz with 4 interchangeable plug adapters, 12 V car adapter, Thermo ScientificTM transport box, transport box dividers, 16 space tube rack, centrifuge cradle |
| Description | mySPIN 6 Portable Kit Complete |
| Electrical Requirements | 110/240 V 50/60Hz with 4 interchangeable plug adapters and 12 V power adapter |
| Warranty | 2 years |
| Refrigerated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.