Learn More
Description
- Scratch-resistant molded fiberglass liner has no seams or welded corners
- Prevents trace evidence from being trapped in corners or in scratched areas, minimizing the chance of bacterial build up and cross-contamination of evidence
- Solid aluminum frame with rust-resistant, powder-coated finish
- Airtight door seals out contamination and foreign DNA
- Solid aluminum doorframe with 0.25 in. acrylic window
- Internal fan pulls filtered air through the door, quickly drying and preserving evidence
- Carbon and HEPA filters protect lab workers from bacteria and odors
- Alarms indicate low airflow and when filters need service
- Unit ships complete with filters
- Stainless-steel shelves and hanging rod are standard
- Units fit under standard doorway
Certifications
UL listed
Warranty and Services
Three years chassis, two years labor, one year parts
Specifications
Specifications
| Product Type | Evidence Drying Cabinet |
| Depth (Metric) | 66.04 cm |
| Filter Type | HEPA and Carbon filter |
| Door Type | Solid aluminum doorframe with 0.25 in. acrylic window |
| Height (English) | 76.5 in. |
| Height (English) Interior | 55.5 in. |
| Depth (Metric) Interior | 55.8 cm |
| Dimensions (D x W x H) Interior | 55.8 x 142.8 x 140.9 cm (22 x 56.2 x 55.5 in.) |
| Certifications/Compliance | UL |
| Depth (English) | 26 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
