Learn More
BRANDTECH™ VACUUBRAND™ MZ 2C NT + 2AK Dry Chemistry Diaphragm Vacuum Pump
Shop All BrandTech Scientific ProductsDescription
Compact and whisper-quiet, it builds on the popular MZ 2C NT diaphragm vacuum pump with inlet and outlet catchpots, which help preserve performance with condensable vapors, and recover solvents.
- Ultimate vacuum: 5 Torr (7 mbar)
- Free air capacity: 38 lpm (1.4 cfm)
Specifications
Specifications
| Max. Vacuum | 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) |
| Horsepower | 0.24 hp |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
| Electrical Requirements | 230 V |
| Material | PTFE, FFKM, Fluoroplastic (Case) |
| Model | 732500 Vacuubrand PTFE NT+2AK |
| Noise Level | 45 dbA |
| Plug Type | CEE European |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.