Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MZ 2C NT Dry Chemistry Diaphragm Vacuum Pump
GREENER_CHOICE

Catalog No. 13688914 Shop All BrandTech Scientific Products
Change view
Click to view available options
Plug Type:
CEE European
US
Electrical Requirements:
120 V 50/60 Hz
230 V 50/60 Hz
Voltage:
100/115V, 120V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Electrical Requirements Voltage
13-688-914 CEE European 230 V 50/60 Hz 230 V
13-688-915 US 120 V 50/60 Hz 100/115V, 120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-688-914 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20732300
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks

Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.

  • Ultimate Vacuum: 5 Torr (7mbar)
  • Free Air Capacity: 38 lpm (1.4 cfm)
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Horsepower 0.24 hp
Amperage 3.4 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Material Fluoroplastic (Case)
Model MZ 2C NT
Noise Level 45 dbA
Plug Type CEE European
Weight (English) 24.47 lb.
Weight (Metric) 11.1 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.2/1.4 CFM
Frequency 50/60 Hz
Overall Height (English) 7.79 in.
Overall Height (Metric) 198.12 mm
Overall Length (English) 9.5 in.
Overall Length (Metric) 243.84 mm
Overall Width (English) 9.56 in.
Overall Width (Metric) 24.2 cm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Laboratory
Oil Type Oil-Free
No. of Stages 2
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.