Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MZone™ FlatMop™ Irradiated Mop Cover
BIOPHARMASDP

Catalog No. 19116744 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Polyester, Polysorb
Polyester, Urethane Foam, Polysorb
Smooth Polyester
Smooth Polyester, Urethane Foam, Polyester
Dimensions:
22.9 x 10.2 cm (9 x 4 in.)
22.9 x 12.7 cm (9 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19-116-744 Polyester, Polysorb 45.7 x 12.7 cm (18 x 5 in.)
19-263-626 Polyester, Urethane Foam, Polysorb 35.6 x 12.7 cm (14 x 5 in.)
18-000-409 Polyester, Urethane Foam, Polysorb 45.7 x 12.7 cm (18 x 5 in.)
19-263-612 Polyester, Urethane Foam, Polysorb 22.9 x 12.7 cm (9 x 5 in.)
19-263-625 Smooth Polyester, Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.)
19-116-721 Smooth Polyester 22.9 x 10.2 cm (9 x 4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-116-744 Supplier Micronova™ Supplier No. MZSM1118NSIR

Requires

QPSL frame with STA series handle or QDSL with SSU series handle

These irradiated, slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom, ISO 5 to 9. Available in a choice of smooth or textured polyester fabrics.

The Micronova MZone™ FlatMop™ Irradiated Mop Covers fit onto the 360° swivel SlimLine™ adapter , which can be locked at 180° for more controlled cleaning in aseptic areas, ISO 5 to 9. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Irradiated, slip-on flat head mop covers
  • Glide onto adapters without any attachments
  • Can be easily removed by pulling on the Micronova tab
  • Generous foam interior allows for optimum disinfectant deposit/dwell time
  • Polyester urethane foam interiors are fully encased in fabric
  • Available in a choice of fabric for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are perfect for small areas, pass-throughs, isolators and equipment
    • The 14 and 18-inch covers are ideal for floors, walls, ceilings and awkward corners
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Gamma irradiated for aseptic areas and equipment
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 45.7 x 12.7 cm (18 x 5 in.)
Product Type Flat Head Mop Cover
Head Type Flat
Color White
Length (English) 18 in.
Sterility Sterile
Length (Metric) 45.7 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Polyester, Polysorb
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.