Learn More
Description
Requires
QPSL frame with STA series handle or QDSL with SSU series handle
The Micronova MZone™ FlatMop™ Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Slip-on flat head mop covers
- Glide onto adapters without any attachments
- Can be easily removed by pulling on the Micronova tab
- Generous foam interior allows for optimum disinfectant deposit/dwell time
- Polyester urethane foam interiors are fully encased in fabric
- Available in a choice of fabric for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are perfect for small areas, pass-throughs, isolators and equipment
- The 14 and 18-inch covers are ideal for floors, walls, ceilings and awkward corners
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Dimensions | 35.6 x 12.7 cm (14 x 5 in.) |
| Product Type | Flat Head Mop Cover |
| Color | White |
| Length (English) | 14 in. |
| Sterility | Non-sterile |
| Length (Metric) | 35.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 12.7 cm |
| Width (English) | 5 in. |
| Resistant To | Chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

