Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MZone™ FlatMop™ Mop Cover
GREENER_CHOICESDP

Catalog No. 19166572 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Polyester, Polysorb
Polyester, Urethane Foam, Polysorb
Smooth Polyester, Urethane Foam, Polyester
Dimensions:
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19-166-572 Smooth Polyester, Urethane Foam, Polyester 45.7 x 12.7 cm (18 x 5 in.)
19-166-590 Polyester, Urethane Foam, Polysorb 35.6 x 12.7 cm (14 x 5 in.)
19-045-260 Polyester, Polysorb 35.6 x 12.7 cm (14 x 5 in.)
19-166-700 Polyester, Urethane Foam, Polysorb 45.7 x 12.7 cm (18 x 5 in.)
19-166-560 Smooth Polyester, Urethane Foam, Polyester 35.6 x 12.7 cm (14 x 5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-166-572 Supplier Micronova™ Supplier No. MZSM5618S
Add to Cart
Add to Cart

Requires

QPSL frame with STA series handle or QDSL with SSU series handle

These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom. Available in a choice of fabric to meet specific cleaning needs.

The Micronova MZone™ FlatMop™ Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Slip-on flat head mop covers
  • Glide onto adapters without any attachments
  • Can be easily removed by pulling on the Micronova tab
  • Generous foam interior allows for optimum disinfectant deposit/dwell time
  • Polyester urethane foam interiors are fully encased in fabric
  • Available in a choice of fabric for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are perfect for small areas, pass-throughs, isolators and equipment
    • The 14 and 18-inch covers are ideal for floors, walls, ceilings and awkward corners
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 45.7 x 12.7 cm (18 x 5 in.)
Product Type Flat Head Mop Cover
Color White
Length (English) 18 in.
Sterility Non-sterile
Length (Metric) 45.7 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) SlimLine (QPSL or QDSL) Flat Mop Adapters; Tank Tool (QDSLTT) Adapters
Description NovaPoly FlatMop
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Certifications/Compliance Certificate of Conformance
Color-coded No
Material Smooth Polyester, Urethane Foam, Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.