Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ N-DEX™ 6500PF Nitrile Gloves
Click to view available options
Size:
Large
Medium
Small
X-Large
Description
- 100% nitrile, latex-free
- Powder free
- Rolled cuff
- Tear-away feature in case of emergency break
- Second-skin feel significantly reduces hand fatigue
- Bisque fingertip grip
Specifications
Specifications
Certifications/Compliance | FDA Compliant |
Chemotherapeutic Rated | No |
Applications | Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 4 mil |
Finger Thickness (Metric) | 0.10 mm |
Laboratory/Cleanroom Use | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction