Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ 6500PF Nitrile Gloves

Catalog No. 19020354 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-020-354 X-Large
19-020-353 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-020-354 Supplier SHOWA™ Supplier No. 6050PFXL
This item is not returnable. View return policy

Powder free nitrile gloves feature a second-skin feel which reduces hand fatigue. Ideal for environments where intricate handling is necessary including automotive, agriculture, food, pharmaceutical and utilities.

  • 100% nitrile, latex-free
  • Powder free
  • Rolled cuff 
  • Tear-away feature in case of emergency break
  • Second-skin feel significantly reduces hand fatigue
  • Bisque fingertip grip

Specifications

Certifications/Compliance FDA Compliant
Chemotherapeutic Rated No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 6050PFXL
Series N-DEX™ 6050PF
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.