Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

n-Hexadecane, >99%, MP Biomedicals™

Catalog No. MP219521880 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 mL
500 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP219521880 100 mL
ICN19521890 500 mL
ICN19521891 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP219521880 Supplier MP Biomedicals, Inc Supplier No. 0219521880
Add to Cart
Add to Cart

n-Hexadecane ≥99%, Liquid

  • Hexadecane has been used as a phase change material (PCM) in the preparation of hexadecane/xGnP (exfoliated graphite nanoplatelet), a composite PCM loaded with xGnP. Hexadecane (n-Hexadecane) is an aliphatic long-chain hydrocarbon. It is a reference fuel with the cetane number 100 and is employed in determining the cetane number of diesel fuels. The mechanism of the oxidation of hexadecane in the gas-phase has been described. The density, speed of sound, adiabatic compressibility and compressed liquid density of hexadecane have been determined. The performance of platinum/zeolite catalysts for the hydroisomerization of n-hexadecane has been assessed. The thermal degradation of n-hexadecane forms n-alkanes and 1-alkenes as key products.
TRUSTED_SUSTAINABILITY

Specifications

Melting Point 17.7°C (literature)
Color White
Density 0.77 g/mL(Lit.)
Boiling Point 287°C (Literature)
Flash Point 135°C / 275°F(Lit.)
Refractive Index n20/D 1.434(lit.)
Quantity 100 mL
Synonym Cetane
Solubility Information Soluble in ether; insoluble in water
Vapor Pressure 1mm Hg at 105.3°C(Lit.)
Physical Form Liquid
Grade ≥99%
Show More Show Less
RTECSNumber ML920000
storageNote1 Store at Room Temperature (15-30°C) desiccate.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.