Learn More
Description
- Supplied as 50X concentrated solution
- Limits retinoic acid production to reduce unwanted NSC differentiation
- Rigorous quality control testing ensures consistency across experiments
- Eliminates the need for an astrocyte feeder layer
- Used to mature and maintain healthy primary neurons in culture
- Quality tested to reduce unwanted experimental variation
- Contains factors qualified to the expansion of NSCs in vitro
- Does not require an astrocyte feeder layer
Specifications
Specifications
| Concentration | 50X |
| Content And Storage | Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Form | Liquid |
| Product Type | Media Supplement |
| Includes | Albumin (bovine), L-Carnitine, Catalase, Corticosterone, Ethanolamine, Glutathione, Galactose, Holo-Transferrin, Insulin, Linoleic Acid, Linolenic Acid, Lipoic Acid, Progesterone, Putrescine, Selenite, Superoxide dismutase, Triiodo-L-thyronine, D,L-alpha-Tocopherol, D,L-alpha-Tocopherol acetate. Supplied in a volume sufficient to supplement 500mL of media at the recommended concentration. N21-MAX Vitamin A Free Media Supplement is tested for use in Neurobasal Media. |
| Quantity | 10 mL |
| Regulatory Status | RUO |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
