Learn More
Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing
Description
Perform a range of non-medical applications with Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing, which resists hardening and discoloration from a wide range of chemicals. Manufactured from the highest-grade resins and special plasticizers, this tubing is available in 50, 100, 250 and 500' cases. Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.
Features:
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from the highest-grade resins and plasticizers
- Resists hardening and discoloration from a wide range of chemicals–demonstrates dimensional stability
- Equivalent to Tygon™ R-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement (except as noted below)
- Durometer hardness is Shore A, 55
- Autoclavable/transparent
Note: The following sizes are not printed: 8000-0002, -0004, -0006, -0010, -0025 and -1090
Specifications
Specifications
| Certifications/Compliance | Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials. |
| Diameter (English) Inner | 1/8 in. |
| Material | PVC |
| Diameter (English) Outer | 1/4 in. |
| Overall Length (English) | 50 ft. |
| Thickness (English) | 1/16 in. |
| Packaging Quantity | 1 piece of tubing 50 ft in length |
| Maximum Pressure | 50 psig at 73°F (23°C) |
Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.