Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Vent Filters and 50mm Capsules
GSA_VAGREENER_CHOICE

Catalog No. 0974037K
Change view
Click to view available options
Pore Size:
0.2 μm
0.22 μm
0.45 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-740-37K 0.22 μm
09-740-37L 0.45 μm
09-740-88 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-740-37K Supplier Thermo Scientific™ Supplier No. DS02220020
Add to Cart
Add to Cart

Filter aggressive chemicals, including acids and non-aqueous solvents such as those used in GC and HPLC with this in-line syringe filter with PTFE membrane.

Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable

  • Sample volume size: 0.2 to 5.0L
  • Inlet/Outlet: Stepped hose barb accepts 0.25 to 0.375in. (6 to 9mm) ID tubing
  • 0.2 and 0.45um pore sizes
  • Autoclavable
  • Polypropylene housing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) PTFE
Pore Size 0.22 μm
Sterility Non-sterile
Housing Material Polypropylene
No. per Case 10
No. per Pack 10
Type Syringe Filter
Diameter (Metric) 50 mm
Diameter (Metric) Membrane 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.