Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ All-Purpose Stackable Drawer
GSA_VAGREENER_CHOICE

Catalog No. 1535087 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear
Dimensions (L x W x H):
9 x 9 x 4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
15-350-87 Clear 9 x 9 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-350-87 Supplier Thermo Scientific™ Supplier No. 58320001
  • $422.50
    $294.65 / Case of 1

    Save $127.85

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mount Thermo Scientific™ Nalgene™ Stackable Drawers under a shelf or cabinet with provided screws and nest them for high-density storage.

Create high-density storage with the Thermo Scientific™ Nalgene™ All-Purpose Stackable Drawer. These drawers nest, and can be mounted under a shelf or cabinet with provided screws.

  • Clear acrylic organizers allow you to view their contents easily and keep your small lab items neatly organized and within reach
  • Can withstand brief exposure to dilute acids, and bases—alcohols, organic solvents and strong acids may cause immediate damage

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Bin Drawer
Material Acrylic
Color Clear
Description All-Purpose Stackable Drawer
For Use With (Application) High-Density Storage
Quantity 1/Pk., 1/Cs.
Dimensions (L x W x H) 9 x 9 x 4.5 in.
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.