Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Single Use Analytical Filter Funnels
GSA_VAGREENER_CHOICE

Catalog No. 0974030J
Change view
Click to view available options
Capacity (Metric):
100 mL
150 mL
250 mL
Pore Size:
0.2 μm
0.45 μm
Color:
Gray with Black Grid
White
White with Black Grid
White with Gray Grid
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Pore Size Color
09-740-30J 250 mL 0.2 μm White
09-740-30B 150 mL 0.45 μm White with Gray Grid
09-740-29 100 mL 0.45 μm Gray with Black Grid
09-740-30G 100 mL 0.2 μm White
09-740-30D 100 mL 0.45 μm White with Black Grid
09-740-30K 250 mL 0.45 μm White with Black Grid
12-456-666 250 mL 0.45 μm Gray with Black Grid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-740-30J Supplier Thermo Scientific™ Supplier No. 1452020
Add to Cart
Add to Cart

Perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product with these economical sterile disposable funnels.

Use these economical sterile disposable filter funnels to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.

Features:
  • High impact polystyrene collars are rugged for reliable performance
  • Preassembled, sterile, individually are bagged to ensure sample integrity
  • Adapters accommodate No. 8 stoppers for use with 0.5 in. hole in vacuum manifolds or filter flasks
  • 47mm diameter cellulose nitrate membrane is certified for water quality work
  • 250mL sizes are useful when testing beverages that may foam
  • Cat. No. 147-0045 features gray membrane that turns black when wet, making it easier to detect and count growing colonies
Note: Designed for single use only

Includes: Six funnel adapters with each case

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Certifications/Compliance Meet requirements of APHA Standard Methods and EPA requirements for water quality work.
Color White
Diameter (Metric) Filter 47 mm
For Use With (Equipment) Filter Manifold, Filtering Flask
Pore Size 0.2 μm
Quantity 50 Pk.
Product Type Filtering Funnel
Material (Membrane) Cellulose Nitrate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.